Beli Baja Widia di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WIDIA GTD Straight Flute Hand Tap High-Speed Steel
    Mulai

    Rp389.900

    WIDIA GTD Straight Flute Hand Tap High-Speed Steel
    Deskripsi:
    The bright finish on these taps provides a smooth, polished surface.
    atribut:
    • Shank Type - Machining: Straight
    • Spiral Direction: Neutral
    • Tap Material: High Speed Steel
    • Thread Direction: Right Hand
  2. WIDIA GTD Pipe & Conduit Thread Tap
    Mulai

    Rp1.199.900

    WIDIA GTD Pipe & Conduit Thread Tap
    Deskripsi:
    High-performance pipe and conduit taps provide better wear resistance than other high-speed steel pipe and conduit taps when threading holes in workpieces made from specific materials. These taps are made from HSS-E, a type of high-speed steel that has a higher percentage of cobalt and vanadium than standard high-speed steel.
    atribut:
    • Coolant Fed: Non-Coolant Through
    • Measurement System: Fractional Inch
    • Standards: ANSI; USCTI
    • Tap Material: High Speed Steel
    • Tap Style: Pipe
    • Thread Direction: Right Hand
  3. WIDIA Parallelogram Indexable Milling Insert
    Mulai

    Rp499.900

    WIDIA Parallelogram Indexable Milling Insert
    atribut:
    • UNSPSC: 23171618
    • ANSI Code: XPNT160412
    • Chip-Breaker: No
    • Clearance Angle (°): 11
    • Corner Radius (mm): 1.2
    • Cutting Direction: Right Hand
    • Cutting Edge Length (mm): 15.88
    • Finish - Machining: Bright (Uncoated)
    • For use with: M680 Series 0°/90° Shoulder Mills
    • Hole Type: 40°to 60°Countersink Hole
    • ISO Number: XPNT160412
    • Included Angle (°): 80
    • Insert Holding Type: Taper Screw
    • Insert Size: 160412
    • Insert Style: XPNT
    • Manufacturer Grade: TTM08
    • Material - Machining: Carbide
    • Measurement System: Metric
    • Mounting Hole Dia. (mm): 4.45
    • Mounting Style: Taper Screw
    • Number of Cutting Edges: 2
    • Primary Material Application: Steel
    • Primary Material Application ISO Code: P
    • Secondary Material Application: Cast Iron; Stainless Steel
    • Secondary Material Application ISO Code: K; M
    • Series: M680
    • Shape: Parallelogram
    • Thickness (inch): 0.1886
    • Through Hole Inside Dia. (mm): 4.45
    • Width (mm): 9.53
  4. WIDIA GTD Spiral Point Tap General Purpose
    Mulai

    Rp349.900

    WIDIA GTD Spiral Point Tap General Purpose
    Deskripsi:
    The black-oxide finish on these taps retains lubricants to improve the taps' wear resistance and chip flow. Black-oxide taps should only be used on ferrous metals.
    atribut:
    • UNSPSC: 23153305
    • Number of Flutes: 2
    • Standards: ANSI
    • Tap Material: High Speed Steel
    • Thread Direction: Right Hand
  5. WIDIA Indexable Parting & Cut-Off Blad
    Mulai

    Rp4.999.900

    WIDIA Indexable Parting & Cut-Off Blad
    atribut:
    • UNSPSC: 23153308
    • Blade Material: High Speed Steel
    • Compatible Hardware: SCW5E Wrench
    • Coolant Fed: Non-Coolant Through
    • Cutting Application: Cut-Off; Grooving; Outside Diameter Deep Grooving
    • Cutting Direction: Neutral
    • Features: Universal Pocket for Holding all Insert Geometries
    • Max. Grooving Width (mm): 3
    • Number of Insert Pockets: 2
    • Product family: WGC
    • Rake: 3.5° Axial
    • Series: WGC
    • Toolholder Style: WGCBS
  6. WIDIA Indexable Drill Bit Insert (Sisipan Potong)
    Mulai

    Rp489.900

    WIDIA Indexable Drill Bit Insert (Sisipan Potong)
    atribut:
    • Cutting Direction: Right Hand
  7. WIDIA Triangle ( T ) Indexable Turning Insert
    Mulai

    Rp669.900

    WIDIA Triangle ( T ) Indexable Turning Insert
    atribut:
    • UNSPSC: 23171618
    • ANSI Code: TPHH3205L
    • Chip-Breaker: Yes
    • Chip-Breaker Style: On One Side
    • Clearance Angle (°): 11
    • Coating Process: PVD
    • Corner Radius (inch): 0.007
    • Cutting Application: Outside and Inside Diameter Turning
    • Cutting Direction: Left Hand
    • Cutting Edge Length (mm): 16.5
    • Finish - Machining: TiN
    • ISO Number: TPHH160302L
    • Included Angle (°): 60
    • Inscribed Circle (inch): 3/8
    • Insert Code: TPHH32.5
    • Insert Holding Type: 70° to 90° Countersink Hole
    • Insert Style: TPHH
    • Manufacturer Grade: CG5
    • Material - Machining: Carbide
    • Measurement System: Fractional Inch
    • Number of Cutting Edges: 3
    • Primary Material Application: Aluminium, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
    • Primary Material Application ISO Code: M; N; P; S
    • Rake (°): 15
    • Secondary Material Application: Cast Iron
    • Secondary Material Application ISO Code: K
    • Shape: Triangle
    • Thickness (inch): 0.125
    • Through Hole Inside Dia. (inch): 0.13
  8. WIDIA Indexable Thread-Turning Insert
    Mulai

    Rp699.900

    WIDIA Indexable Thread-Turning Insert
    atribut:
    • UNSPSC: 23171618
    • Cutting Direction: Right Hand
    • Insert Style: NT
    • Primary Material Application: Cast Iron; Nickel; Stainless Steel; Steel; Titanium
    • Product family: Top Notch
    • Thread Direction: Right Hand
    • Threading Location: External; Internal
  9. WIDIA GTD General Purpose Spiral-Flute Tap (Mata Tap)
    Mulai

    Rp619.900

    WIDIA GTD General Purpose Spiral-Flute Tap (Mata Tap)
    Deskripsi:
    The bright finish on these taps provides a smooth, polished surface.
    atribut:
    • UNSPSC: 23153305
    • Class of Fit: 6H
    • Coolant Fed: Non-Coolant Through
    • Extended Neck: Yes
    • Material Grade - Machining: Bright
    • Measurement System: Metric
    • Number of Flutes: 3
    • Primary Material Application: Aluminium, Brass, Bronze, Copper
    • Primary Material Application ISO Code: N
    • Shank Type - Machining: Straight
    • Spiral Direction: Right Hand
    • Standards: ANSI
    • Tap Chamfer: Plug
    • Tap Material: High Speed Steel
    • Tap Shank Standard: ANSI
    • Tap Style: Spiral Flute
    • Thread Direction: Right Hand
    • Thread Standard: Metric
  10. WIDIA Insert Bubut
    Mulai

    Rp1.799.900

    WIDIA Insert Bubut
    atribut:
    • SAP Material Number: 2020793
    • Grade: TN7525
    • Cutting Edges per Insert: 3
    • Insert IC Size (D) (mm): 9.525
    • Insert Cutting Length (L10) (mm): 16.498
    • Insert Thickness (s) (mm): 3.18
    • Average Chip Thickness (HM) (mm): 0.1
    • Corner Facet Length (BS) (mm): 1.4
  11. WIDIA GTD Spiral Point Tap High-Performance for Nickel & Titanium
    Mulai

    Rp639.900

    WIDIA GTD Spiral Point Tap High-Performance for Nickel & Titanium
    Deskripsi:
    These taps are designed for tapping nickel and titanium. They have a bright finish that provides a smooth, polished surface.
    atribut:
    • UNSPSC: 27112806
    • Coolant Fed: Non-Coolant Through
    • Extended Neck: Yes
    • Measurement System: Fractional Inch
    • Number of Flutes: 3
    • Primary Material Application: Aluminium, Brass, Bronze, Copper
    • Primary Material Application ISO Code: N
    • Shank Type - Machining: Straight
    • Spiral Direction: Neutral
    • Standards: ANSI
    • Tap Chamfer: Plug
    • Tap Finish: Bright (Uncoated)
    • Tap Material: High Speed Steel
    • Thread Direction: Right Hand
    • Thread Limit: H2
  12. WIDIA GTD Multiple-Size Tap Set
    Mulai

    Rp7.599.900

    WIDIA GTD Multiple-Size Tap Set
    Deskripsi:
    These sets include multiple taps in a range of thread sizes for creating internal threads in holes of various sizes.
    atribut:
    • UNSPSC: 27112806
    • Includes: Metal Index Case
    • Largest Thread Size: #0-80
    • List Number: 5305/5303
    • Number of Pieces: 19
    • Overall Length (inch): 1-5/8; 1-11/16; 1-3/4; 1-13/16; 1-7/8; 1-15/16; 2; 2-1/8; 2-3/8
    • Smallest Thread Size: #12-28
    • Tap Grouping: Tap Set
    • Tap Style: Straight Flute (Hand)
    • Tap Thread Size: #0-80; #1-64; #1-72; #10-24; #10-32; #12-24; #12-28; #2-56; #2-64; #3-48; #3-56; #4-40; #4-48; #5-40; #5-44; #6-32; #6-40; #8-32; #8-36
    • Thread Direction: Right Hand
    • Thread Length (inch): 5/16; 3/8; 7/16; 1/2; 9/16; 5/8; 11/16; 3/4; 7/8; 15/16
    • Thread Sizes Included: #0-80; #1-64; #1-72; #2-56; #2-64; #3-48; #3-56; #4-40; #4-48; #5-40; #5-44; #6-32; #6-40; #8-32; #8-36; #10-24; #10-32; #12-24; #12-28
    • Thread Standard: UNC; UNF
  13. Mata Widia Cemented Carbide Type Cube
    Mulai

    Rp7.999.900

    Mata Widia Cemented Carbide Type Cube
    atribut:
    • Specification: Yg-6 pure - Solide carbide - High quality materials
    • Type: Cube
  14. Mata Widia Cemented Carbide Type C1
    Mulai

    Rp7.999.900

    Mata Widia Cemented Carbide Type C1
    Deskripsi:
    For marking threading turning tools & turning tools for the finishing of peripheries
    atribut:
    • Specification: Yg-6 pure - Solide carbide - High quality materials
    • Type: C1
    • Dimension Re (mm): 0.5
    • Angle (˚): 10
    • Dimension E (mm): 0.8
  15. JCK Straight Shank Widia Steel Drill Bit Eye (Mata Bor Lurus)
    Mulai

    Rp119.900

    JCK Straight Shank Widia Steel Drill Bit Eye (Mata Bor Lurus)
    atribut:
    • Material: Solid/Tungsten Carbide
    • Standard: DIN 1897
  16. WIDIA GTD High-Performance Spiral-Flute Tap for Multiple Material
    Mulai

    Rp869.900

    WIDIA GTD High-Performance Spiral-Flute Tap for Multiple Material
    Deskripsi:
    UN coarse (UNC) taps have fewer threads per inch than UN fine (UNF) taps. Compared to UNF taps, UNC taps perform better in threading applications on brittle materials and are less likely to cross thread. Coarse threads can also withstand more physical abuse than fine threads. The black-oxide finish on these taps retains lubricants to improve the taps' wear resistance and chip flow. Black-oxide taps should only be used on ferrous metals.
    atribut:
    • Coolant Fed: Non-Coolant Through
    • Tap Style: Spiral Flute
    • Thread Direction: Right Hand
  17. Mata Widia Cemented Carbide Insert Type A4 (Pahat Betel Bubut)
    Mulai

    Rp7.999.900

    Mata Widia Cemented Carbide Insert Type A4 (Pahat Betel Bubut)
    atribut:
    • Specification: Yg-6 pure - Solide carbide - High quality materials
    • Type: A4
  18. WIDIA GTD Spiral Point Tap High-Performance for Multiple Material
    Mulai

    Rp609.900

    WIDIA GTD Spiral Point Tap High-Performance for Multiple Material
    Deskripsi:
    These taps have a unified thread standard. UN coarse (UNC) taps have fewer threads per inch than UN fine (UNF) taps. Compared to UNF taps, UNC taps perform better in threading applications on brittle materials and are less likely to cross thread. Coarse threads can also withstand more physical abuse than fine threads. UNF taps have more threads per inch than UNC taps. Compared to UNC taps, UNF taps perform better in threading applications on thin-walled workpieces and hard materials. Fine threads provide more tensile strength and shear strength than coarse threads. The black-oxide finish on these taps retains lubricants to improve the taps' wear resistance and chip flow. Black-oxide taps should only be used on ferrous metals.
    atribut:
    • Coolant Fed: Non-Coolant Through
    • Tap Chamfer: Plug
    • Tap Material: HSS-E
    • Thread Direction: Right Hand
Daftar Harga Baja Widia Terbaru October 2026
WIDIA GTD Straight Flute Hand Tap High-Speed SteelRp389.900
WIDIA GTD Pipe & Conduit Thread TapRp1.199.900
WIDIA Parallelogram Indexable Milling InsertRp499.900
WIDIA GTD Spiral Point Tap General PurposeRp349.900
WIDIA Indexable Parting & Cut-Off BladRp4.999.900
WIDIA Indexable Drill Bit Insert (Sisipan Potong)Rp489.900
WIDIA Triangle ( T ) Indexable Turning InsertRp669.900
WIDIA Indexable Parting & Grooving Insert (Mata Pahat Grooving)Rp449.900
WIDIA Indexable Thread-Turning InsertRp699.900
WIDIA GTD General Purpose Spiral-Flute Tap (Mata Tap)Rp619.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)